Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/22375-36

  • Zoro # G316313211


product price: $68.69
/ea

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Overall Height
2 in
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/22375-36
Zoro #
G316313211
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Inside Leg Length
36 in
Leg Thickness
3/8 in
Overall Length
36 in
Outside Leg Length
1 5/8 in
Overall Width
2 in

Details

Item
Aluminum Angle
Material
Aluminum
Temper
T6
Angle
90 Degrees
Elongation
17 %
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Shape
Angle
Material Grade
6061
Leg Edge Shape
Round
Yield Strength
40,000 psi
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.