Aluminum Angle
Mfr # AA6061/25002500188-108
Zoro # G316313112
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Leg Edge Shape
Round
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/25002500188-108
Zoro #
G316313112
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
3/16 in
Overall Height
2 1/2 in
Overall Width
2 1/2 in
Outside Leg Length
2 5/16 in
Overall Length
9 ft
Inside Leg Length
108 in
Details
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T6
Leg Edge Shape
Round
Shape
Angle
Brinell Hardness
95 BHN
Fabrication
Welded
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Material Grade
6061
Elongation
17 %
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.