Aluminum Angle

  • Mfr # AA6061/25002500188-132
  • Zoro # G516313110
product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Brinell Hardness
95 BHN
Material
Aluminum
Tensile Strength
45,000 psi
Shape
Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/25002500188-132
Zoro #
G516313110
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 1/2 in
Outside Leg Length
2 5/16 in
Overall Height
2 1/2 in
Leg Thickness
3/16 in
Wire Rope Length
11 ft
Inside Leg Length
132 in
Overall Length
11 ft
Length
11 ft

Details

Item
Aluminum Angle
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Material
Aluminum
Tensile Strength
45,000 psi
Shape
Angle
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included
Temper
T6
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
System of Measurement
Inch
Angle
90 Degrees
Yield Strength
40,000 psi
Shell Material
Aluminum

Description

Aluminum Angle

Ratings & reviews