Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/25002500188-24

  • Zoro # G916313123


product price: $36.19
/ea

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Inside Leg Length
24 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/25002500188-24
Zoro #
G916313123
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
24 in
Overall Width
2 1/2 in
Leg Thickness
3/16 in
Overall Length
24 in
Overall Height
2 1/2 in
Outside Leg Length
2 5/16 in

Details

Item
Aluminum Angle
Angle
90 Degrees
Temper
T6
Material
Aluminum
Shape
Angle
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Material Grade
6061
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Elongation
17 %
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Tensile Strength
45,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.