Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/33188-12

  • Zoro # G116313091


product price: $25.79
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Material Grade
6061
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33188-12
Zoro #
G116313091
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/16 in
Outside Leg Length
2 13/16 in
Overall Length
12 in
Overall Height
3 in
Inside Leg Length
12 in
Overall Width
3 in

Details

Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T6
Material Grade
6061
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Leg Edge Shape
Round
Shape
Angle
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
System of Measurement
Inch
Elongation
17 %
Brinell Hardness
95 BHN

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.