Aluminum Angle
Mfr # AA6061/33188-132
Zoro # G816313001
product price: $288.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Shape
Angle
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/33188-132
Zoro #
G816313001
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
3 in
Outside Leg Length
2 13/16 in
Overall Length
11 ft
Inside Leg Length
132 in
Leg Thickness
3/16 in
Overall Height
3 in
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Shape
Angle
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Fabrication
Welded
Leg Edge Shape
Round
Elongation
17 %
Material Grade
6061
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 132 in, Outside Leg Length 2 13/16 in, Leg Thickness 3/16 in, Overall Length 11 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.