Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/33188-144

  • Zoro # G816313018


product price: $308.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Overall Width
3 in
Leg Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33188-144
Zoro #
G816313018
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3 in
Leg Thickness
3/16 in
Outside Leg Length
2 13/16 in
Overall Length
12 ft
Inside Leg Length
144 in
Overall Height
3 in

Details

Material
Aluminum
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Heat Treatable
Heat Treatable
Shape
Angle
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Fabrication
Welded
System of Measurement
Inch
Material Grade
6061
Elongation
17 %
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 144 in, Outside Leg Length 2 13/16 in, Leg Thickness 3/16 in, Overall Length 12 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.