Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/33250-36

  • Zoro # G616313041


product price: $73.69
/ea

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33250-36
Zoro #
G616313041
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Inside Leg Length
36 in
Leg Thickness
1/4 in
Overall Width
3 in
Outside Leg Length
2 3/4 in
Overall Height
3 in

Details

Item
Aluminum Angle
Material
Aluminum
Temper
T6
Angle
90 Degrees
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Fabrication
Welded
Mechanical Finish
Mill
Shape
Angle
Leg Edge Shape
Round
Material Grade
6061
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 36 in, Outside Leg Length 2 3/4 in, Leg Thickness 1/4 in, Overall Length 36 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.