Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/33375-84

  • Zoro # G216313243


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Leg Thickness
3/8 in
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/33375-84
Zoro #
G216313243
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/8 in
Outside Leg Length
2 5/8 in
Overall Length
7 ft
Inside Leg Length
84 in
Overall Height
3 in
Overall Width
3 in

Details

Angle
90 Degrees
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
95 BHN
Shape
Angle
Yield Strength
40,000 psi
Leg Edge Shape
Round
Elongation
17 %

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.