Aluminum Angle
Mfr # AA6061/35003500250-24
Zoro # G616312976
product price: $59.19
/eaKey Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Shape
Angle
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/35003500250-24
Zoro #
G616312976
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
3 1/2 in
Outside Leg Length
3 1/4 in
Leg Thickness
1/4 in
Overall Length
24 in
Overall Width
3 1/2 in
Inside Leg Length
24 in
Details
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Angle
90 Degrees
Shape
Angle
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Leg Edge Shape
Round
Material Grade
6061
System of Measurement
Inch
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.