Aluminum Angle
Mfr # AA6061/44250-12
Zoro # G516313196
product price: $36.49
/eaKey Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/44250-12
Zoro #
G516313196
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Overall Height
4 in
Inside Leg Length
12 in
Leg Thickness
1/4 in
Outside Leg Length
3 1/2 in
Overall Width
4 in
Details
Material
Aluminum
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Shape
Angle
Material Grade
6061
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Leg Edge Shape
Round
Elongation
17 %
Yield Strength
40,000 psi
Fabrication
Welded
Mechanical Finish
Mill
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.