Aluminum Angle
Mfr # AA6061/44250-120
Zoro # G116313206
product price: $356.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Elongation
17 %
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/44250-120
Zoro #
G116313206
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
3 1/2 in
Leg Thickness
1/4 in
Inside Leg Length
120 in
Overall Height
4 in
Overall Width
4 in
Overall Length
10 ft
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Elongation
17 %
System of Measurement
Inch
Shape
Angle
Material Grade
6061
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.