Aluminum Angle
Mfr # AA6061/44250-144
Zoro # G516313189
product price: $387.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Material
Aluminum
Angle
90 Degrees
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/44250-144
Zoro #
G516313189
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
4 in
Overall Length
12 ft
Leg Thickness
1/4 in
Inside Leg Length
144 in
Overall Width
4 in
Outside Leg Length
3 1/2 in
Details
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Tensile Strength
45,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Fabrication
Welded
Leg Edge Shape
Round
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Shape
Angle
Brinell Hardness
95 BHN
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.