Aluminum Angle
Mfr # AA6061/44375-12
Zoro # G116313084
product price: $51.39
/eaKey Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Shape
Angle
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/44375-12
Zoro #
G116313084
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
4 in
Outside Leg Length
3 5/8 in
Leg Thickness
3/8 in
Overall Length
12 in
Inside Leg Length
12 in
Overall Width
4 in
Details
Material
Aluminum
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Shape
Angle
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Material Grade
6061
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
System of Measurement
Inch
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.