Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/44375-132

  • Zoro # G016313146


product price: $447.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Tensile Strength
45,000 psi
Overall Length
11 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/44375-132
Zoro #
G016313146
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 ft
Outside Leg Length
3 5/8 in
Leg Thickness
3/8 in
Overall Height
4 in
Overall Width
4 in
Inside Leg Length
132 in

Details

Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Material
Aluminum
Tensile Strength
45,000 psi
Shape
Angle
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Fabrication
Welded
Heat Treatable
Heat Treatable
Elongation
17 %
Leg Edge Shape
Round
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.