Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/44375-24

  • Zoro # G516313134


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Material Grade
6061
Leg Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/44375-24
Zoro #
G516313134
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/8 in
Inside Leg Length
24 in
Outside Leg Length
3 5/8 in
Overall Length
24 in
Overall Width
4 in
Overall Height
4 in

Details

Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T6
Material Grade
6061
Elongation
17 %
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Shape
Angle

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 24 in, Outside Leg Length 3 5/8 in, Leg Thickness 3/8 in, Overall Length 24 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.