Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/44375-36

  • Zoro # G216313168


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T6
Outside Leg Length
3 5/8 in
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/44375-36
Zoro #
G216313168
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 5/8 in
Overall Height
4 in
Overall Length
36 in
Overall Width
4 in
Inside Leg Length
36 in
Leg Thickness
3/8 in

Details

Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Shape
Angle
Elongation
17 %
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Leg Edge Shape
Round
Fabrication
Welded
Material Grade
6061
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.