Aluminum Angle
Mfr # AA6061/44375-72
Zoro # G416313111
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/44375-72
Zoro #
G416313111
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
3 5/8 in
Overall Height
4 in
Leg Thickness
3/8 in
Overall Length
6 ft
Overall Width
4 in
Inside Leg Length
72 in
Details
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Shape
Angle
Material Grade
6061
Elongation
17 %
System of Measurement
Inch
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Mechanical Finish
Mill
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.