Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/44375-84

  • Zoro # G416313173


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Overall Width
4 in
Outside Leg Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/44375-84
Zoro #
G416313173
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Outside Leg Length
3 5/8 in
Overall Length
7 ft
Inside Leg Length
84 in
Overall Height
4 in
Leg Thickness
3/8 in

Details

Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Material
Aluminum
Tensile Strength
45,000 psi
Fabrication
Welded
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Material Grade
6061
Mechanical Finish
Mill
System of Measurement
Inch

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.