Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/44500-12

  • Zoro # G716313217


product price: $65.69
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Leg Edge Shape
Round
Outside Leg Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/44500-12
Zoro #
G716313217
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 1/2 in
Inside Leg Length
12 in
Leg Thickness
1/2 in
Overall Width
4 in
Overall Height
4 in
Overall Length
12 in

Details

Temper
T6
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Leg Edge Shape
Round
Elongation
17 %
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
System of Measurement
Inch
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Heat Treatable
Heat Treatable
Shape
Angle

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.