Aluminum Angle
Mfr # AA6061/750750125-48
Zoro # G016313184
product price: $16.79
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Shape
Angle
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/750750125-48
Zoro #
G016313184
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
3/4 in
Inside Leg Length
48 in
Leg Thickness
1/8 in
Overall Width
3/4 in
Overall Length
4 ft
Outside Leg Length
5/8 in
Details
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Temper
T6
Shape
Angle
Mechanical Finish
Mill
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Elongation
17 %
Material Grade
6061
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.