Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/11065-72

  • Zoro # G716313125


product price: $17.19
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T52
Fabrication
Welded
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/11065-72
Zoro #
G716313125
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 in
Overall Width
1 in
Leg Thickness
1/16 in
Overall Length
6 ft
Outside Leg Length
15/16 in
Inside Leg Length
72 in

Details

Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Temper
T52
Fabrication
Welded
Mechanical Finish
Mill
Yield Strength
21,000 psi
Tensile Strength
27,000 psi
Elongation
12 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6063
Brinell Hardness
60 BHN
Leg Edge Shape
Square
Heat Treatable
Heat Treatable
Shape
Angle
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Includes Material Certificate
No Certificates Included

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.