Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/11125-12

  • Zoro # G316313136


product price: $9.99
/ea

Key Features

Temper
T52
Angle
90 Degrees
Material
Aluminum
Brinell Hardness
60 BHN
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/11125-12
Zoro #
G316313136
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/8 in
Outside Leg Length
7/8 in
Inside Leg Length
12 in
Overall Width
1 in
Overall Height
1 in
Overall Length
12 in

Details

Temper
T52
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Material Grade
6063
Elongation
12 %
Yield Strength
21,000 psi
Heat Treatable
Heat Treatable
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Shape
Angle
Tensile Strength
27,000 psi
Leg Edge Shape
Square

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.