Aluminum Angle
Mfr # AA6063/11125-60
Zoro # G716313163
product price: $29.15
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T52
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6063/11125-60
Zoro #
G716313163
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
1/8 in
Overall Length
5 ft
Overall Height
1 in
Overall Width
1 in
Inside Leg Length
72 in
Outside Leg Length
7/8 in
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T52
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tensile Strength
27,000 psi
Yield Strength
21,000 psi
Mechanical Finish
Mill
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
60 BHN
Elongation
12 %
Leg Edge Shape
Square
Shape
Angle
Material Grade
6063
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.