Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/12501250125-12

  • Zoro # G616313225


product price: $10.79
/ea

Key Features

Angle
90 Degrees
Temper
T52
Material
Aluminum
Yield Strength
21,000 psi
Brinell Hardness
60 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/12501250125-12
Zoro #
G616313225
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Leg Thickness
1/8 in
Inside Leg Length
12 in
Outside Leg Length
1 1/8 in

Details

Item
Aluminum Angle
Angle
90 Degrees
Temper
T52
Material
Aluminum
Yield Strength
21,000 psi
Brinell Hardness
60 BHN
System of Measurement
Inch
Elongation
12 %
Tensile Strength
27,000 psi
Shape
Angle
Material Grade
6063
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Square
Fabrication
Welded
Heat Treatable
Heat Treatable

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.