Aluminum Angle
Mfr # AA6063/22125-72
Zoro # G016313221
product price: $50.89
/eaKey Features
Material
Aluminum
Angle
90 Degrees
Temper
T52
Heat Treatable
Heat Treatable
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6063/22125-72
Zoro #
G016313221
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
72 in
Leg Thickness
1/8 in
Outside Leg Length
1 7/8 in
Overall Height
2 in
Overall Width
2 in
Overall Length
6 ft
Details
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Temper
T52
Heat Treatable
Heat Treatable
System of Measurement
Inch
Maximum Temperature
1,210 Degrees F
Shape
Angle
Elongation
12 %
Mechanical Finish
Mill
Leg Edge Shape
Square
Tensile Strength
27,000 psi
Brinell Hardness
60 BHN
Includes Material Certificate
No Certificates Included
Yield Strength
21,000 psi
Material Grade
6063
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.