Aluminum Angle
Mfr # AA6063/33125-72
Zoro # G316313204
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Temper
T52
Material
Aluminum
Angle
90 Degrees
Inside Leg Length
72 in
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6063/33125-72
Zoro #
G316313204
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
72 in
Overall Height
3 in
Leg Thickness
1/8 in
Overall Width
3 in
Outside Leg Length
2 7/8 in
Overall Length
6 ft
Details
Temper
T52
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Includes Material Certificate
No Certificates Included
Brinell Hardness
60 BHN
Shape
Angle
System of Measurement
Inch
Elongation
12 %
Fabrication
Welded
Material Grade
6063
Tensile Strength
27,000 psi
Leg Edge Shape
Square
Yield Strength
21,000 psi
Heat Treatable
Heat Treatable
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.