Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/33125-96

  • Zoro # G516313219


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Temper
T52
Material
Aluminum
Angle
90 Degrees
Elongation
12 %
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/33125-96
Zoro #
G516313219
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3 in
Overall Width
3 in
Outside Leg Length
2 7/8 in
Leg Thickness
1/8 in
Inside Leg Length
96 in
Overall Length
8 ft

Details

Temper
T52
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Elongation
12 %
Heat Treatable
Heat Treatable
Leg Edge Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Tensile Strength
27,000 psi
Fabrication
Welded
Yield Strength
21,000 psi
System of Measurement
Inch
Brinell Hardness
60 BHN
Maximum Temperature
1,210 Degrees F
Material Grade
6063

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.