Aluminum Angle
Mfr # AA6063/750750065-12
Zoro # G716313248
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Material
Aluminum
Angle
90 Degrees
Temper
T52
Overall Height
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6063/750750065-12
Zoro #
G716313248
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
3/4 in
Leg Thickness
1/16 in
Overall Width
3/4 in
Inside Leg Length
12 in
Outside Leg Length
11/16 in
Overall Length
12 in
Details
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Temper
T52
System of Measurement
Inch
Leg Edge Shape
Square
Material Grade
6063
Elongation
12 %
Maximum Temperature
1,210 Degrees F
Yield Strength
21,000 psi
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
27,000 psi
Fabrication
Welded
Shape
Angle
Heat Treatable
Heat Treatable
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.