Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/750750125-36

  • Zoro # G816313148


product price: $13.79
/ea

Key Features

Temper
T52
Angle
90 Degrees
Material
Aluminum
Material Grade
6063
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/750750125-36
Zoro #
G816313148
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3/4 in
Inside Leg Length
36 in
Leg Thickness
1/8 in
Overall Length
36 in
Overall Height
3/4 in
Outside Leg Length
5/8 in

Details

Temper
T52
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Material Grade
6063
Tensile Strength
27,000 psi
System of Measurement
Inch
Shape
Angle
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Maximum Temperature
1,210 Degrees F
Elongation
12 %
Fabrication
Welded
Yield Strength
21,000 psi
Leg Edge Shape
Square
Brinell Hardness
60 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.