Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/750750125-60

  • Zoro # G216313120


product price: $18.59
/ea

Key Features

Temper
T52
Material
Aluminum
Angle
90 Degrees
Leg Thickness
1/8 in
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/750750125-60
Zoro #
G216313120
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/8 in
Inside Leg Length
60 in
Overall Height
3/4 in
Overall Length
5 ft
Outside Leg Length
5/8 in
Overall Width
3/4 in

Details

Temper
T52
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Tensile Strength
27,000 psi
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Material Grade
6063
Includes Material Certificate
No Certificates Included
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
21,000 psi
System of Measurement
Inch
Maximum Temperature
1,210 Degrees F
Elongation
12 %
Heat Treatable
Heat Treatable
Fabrication
Welded
Leg Edge Shape
Square

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.