Zoro Homepage

Aluminum Angle

  • Mfr # AN03030048-6

  • Zoro # G613869640


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
Mechanical Finish
Mill
Yield Strength
23,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN03030048-6
Zoro #
G613869640
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
26 mm
Overall Height
30 mm
Outside Leg Length
26 mm
Overall Length
6 ft
Leg Thickness
4 mm
Overall Width
30 mm

Details

Material
Aluminum
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
Mechanical Finish
Mill
Yield Strength
23,200 psi
Angle
90 Degrees
Brinell Hardness
35 BHN
Heat Treatable
Heat Treatable
Material Grade
6060
Item
Aluminum Angle
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.