Zoro Homepage

Aluminum Angle, PK 4

  • Mfr # AN03030048-1

  • Zoro # G513869641


product price: $78.19
/pk 4, $19.55/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T66
Overall Height
30 mm
Overall Length
12 in
Overall Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN03030048-1
Zoro #
G513869641
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
30 mm
Overall Length
12 in
Overall Width
30 mm
Outside Leg Length
26 mm
Inside Leg Length
26 mm
Leg Thickness
4 mm

Details

Material
Aluminum
Temper
T66
Brinell Hardness
35 BHN
Material Grade
6060
Angle
90 Degrees
Standards
EN 15088, EN 573-3, EN 755
Item
Aluminum Angle
Heat Treatable
Heat Treatable
Yield Strength
23,200 psi
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Angle, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.