Aluminum Angle, PK2
Mfr # AN02525038-6
Zoro # G213869620
product price: $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T66
Angle
90 Degrees
Overall Height
25 mm
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN02525038-6
Zoro #
G213869620
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
25 mm
Overall Width
25 mm
Overall Length
6 ft
Outside Leg Length
22 mm
Inside Leg Length
22 mm
Leg Thickness
3 mm
Details
Material
Aluminum
Temper
T66
Angle
90 Degrees
Heat Treatable
Heat Treatable
Material Grade
6060
Brinell Hardness
35 BHN
Item
Aluminum Angle
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Yield Strength
23,200 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Angle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.