Shop ZORO SELECT
See all product information
Create Account
Dust Plug, Type DP, Nylon, 1-1/4"
- Mfr # BULK-CGF-521
- Zoro # G5821409
product price:Â
$
9.59
/ea
Key Features
Fittings Sub-Category
Dust Plugs
Body Material
Nylon
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-521
- Zoro #
- G5821409
- UPC #
- 193005437343
- Country of Origin
- China
Dimensions
- Coupler Size
- 1-1/4"
- Coupling Size
- 1-1/4"
- Overall Length
- 1-9/16"
- Plug Length
- 3/8"
- Plug Outside Dia.
- 1-13/16"
- For Coupling Size
- 1-1/4"
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Details
- Fittings Sub-Category
- Dust Plugs
- Item
- Dust Plug
- Body Material
- Nylon
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Compliance
- A-A59326A
- Max. Pressure
- 250 psi
- Standards
- A-A59326A
- Basic Pipe Fitting Material
- Plastic
- Pipe Fitting Material
- Nylon
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 250 psi
- Coupling Component
- Plug
- Finish/Coating
- Natural
- Fitting Connection Type
- Male Adapter
- Product Type
- Dust Plug
Description
Dust Plug, Plug, For Coupling Size 1 1/4 in, Body Material Nylon, Type DP, Coupling Size 1 1/4 in, Natural, Plug Outside Dia. 1 13/16 in, Overall Length 1 9/16 in, Includes Locking Arm No, Plug Length 3/8 in, 250 psi