Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1574
Zoro # G124479888
product price:Â
$
10.79
/ea
Key Features
Standards
A-A-59326
Connection Type
Adapter x Male BSPT
Max. Working Pressure @ 70 F
250 psi
Plug Length
5/16 in
Coupling Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1574
- Zoro #
- G124479888
- UPC #
- 197666275320
- Country of Origin
- China
- Standards
- A-A-59326
- Connection Type
- Adapter x Male BSPT
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 1 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Includes Locking Arm No, Plug Length 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.