Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 13481_6_6
  • Zoro # G502646246
product price: 
$
86.79
/ea

Key Features

Material
Aluminum
Yield Strength
68,000 psi
Thickness
1.5 in
Temper
T7451
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13481_6_6
Zoro #
G502646246
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Thickness (Decimal)
1.5 in
Width and Length
6 in x 6 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
68,000 psi
Temper
T7451
Finish
Unpolished
Alloy Type - Aluminum
7050
Standards
AMS 4050
Typical Yield Strength (PSI)
68,000 psi
Hardness Scale
BHN
Typical Hardness
140
Tensile Strength
76,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Thickness Tolerance
+/-0.039 in
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Rockwell Hardness
84
Heat Treatable
Heat Treatable
Brinell Hardness
140 BHN
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7050
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 7050, Temper T7451, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 1.5 in, Thickness Tolerance +/-0.039 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 68,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 84

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews