Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1134_120_0
- Zoro # G316496457
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Elongation
9 %
Shape
Rectangular
Material Grade
6061
Overall Width
1 in
Brinell Hardness
93 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1134_120_0
- Zoro #
- G316496457
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Elongation
- 9 %
- Shape
- Rectangular
- Material Grade
- 6061
- Brinell Hardness
- 93 BHN
- Tensile Strength
- 42 ksi
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant
- Heat Treatable
- Heat Treatable
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Material
- Aluminum
- Mechanical Finish
- Mill
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Yield Strength
- 40 ksi
- Fabrication
- Extruded
- Thickness Tolerance
- +/-0.007 in
- Includes Material Certificate
- Material Test Report
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Rockwell Hardness
- 59 HRB
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 120 in
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.012 in
- Thickness
- 0.1875 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.