Shop ZORO SELECT

Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 1149_120_0
  • Zoro # G916496390

product price: 
$
136.59
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
120 in
Mechanical Finish
Mill
Length Tolerance
+/--0.125 in
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Yield Strength
40 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1149_120_0
Zoro #
G916496390
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
120 in
Length Tolerance
+/--0.125 in
Overall Width
6 in
Width Tolerance
+/-0.008 in
Thickness
0.25 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
Mechanical Finish
Mill
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Yield Strength
40 ksi
Rockwell Hardness
59 HRB
Elongation
9 %
Material Grade
6061
Material
Aluminum
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Extruded
Brinell Hardness
93 BHN
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Temper
T6511
Thickness Tolerance
+/-0.008 in
Tensile Strength
42 ksi
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.