Aluminum Rods & Discs
- Mfr # AR6061/2750-132
- Zoro # G323360604
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Shape
Rod
Wire Rope Length
132 in
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2750-132
- Zoro #
- G323360604
- UPC #
- -
- Country of Origin
- Multiple
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Shape
- Rod
- Fabrication
- Cold Drawn
- Item
- Aluminum Rod
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Standards
- AMSQQA200
- Material
- Aluminum
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
Dimensions
- Wire Rope Length
- 132 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Outside Diameter
- 2 3/4 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +/- 0.015 in., 132 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.