Aluminum Round Tube, 12 ft L

  • Mfr # 12832_144_0

  • Zoro # G816339957


product price: $401.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Wall Thickness
0.058 in
Standards
AMS-4088, AMS-WW-T-700/3, ASTM B210
Temper
T3
Rockwell Hardness
75 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12832_144_0
Zoro #
G816339957
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.058 in
Overall Length
12 ft
Inside Diameter
1.134 in
Outside Diameter
1 1/4 in

Details

Material
Aluminum
Standards
AMS-4088, AMS-WW-T-700/3, ASTM B210
Temper
T3
Rockwell Hardness
75 HRB
Fabrication
Cold Drawn
Yield Strength
50 ksi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024
Maximum Temperature
1,180 Degrees F
Tensile Strength
70 ksi
Brinell Hardness
120 BHN
Resistance Properties
Fatigue-Resistant
Elongation
18 %
System of Measurement
Inch
Item
Aluminum Round Tube
Shape
Round

Description

Aluminum Round Tube, Aluminum, 2024, T3, Round, 12 ft Overall Length, Outside Diameter 1 1/4 in, Inside Diameter 1.134 in, 0.058 in Wall Thickness, Fabrication Cold Drawn, Mechanical Finish Mill, Yield Strength 50 ksi, Tensile Strength 70 ksi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-4088, AMS-WW-T-700/3, ASTM B210, Maximum Temperature 1,180 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.