Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # AL606105024244
  • Zoro # G011931024
product price: 
$
57.25
/ea

Key Features

Material
Aluminum
Yield Strength
35 ksi
Thickness
0.05 in
Temper
T6
Maximum Temperature
1,080 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL606105024244
Zoro #
G011931024
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Length
24 in
Length Tolerance
+/-0.062 in
Overall Width
24 in
Width Tolerance
+/-0.062 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
35 ksi
Temper
T6
Maximum Temperature
1,080 Degrees F
Standards
ASTM B209
Thickness Tolerance
+/-0.0035 in
System of Measurement
Inch
Fabrication
Cold Rolled
Brinell Hardness
60 BHN
Mechanical Finish
#4
Gauge
16 ga
Shape
Sheet
Rockwell Hardness
17 HRB
Color
Silver
Texture
#4 Satin (Brushed) Finish
Material Grade
6061
Tensile Strength
42 ksi
Appearance
Satin
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Tolerance Rating
Standard
Flatness Tolerance
+0.0045 in/0 in
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Straightness Tolerance
+/-0.046875 in/ft
Coating
PVC
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.05 in, Thickness Tolerance +/-0.0035 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 35 ksi, Tensile Strength 42 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.