Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet 7075, 18 in Overall L

  • Mfr # 12664_18_18

  • Zoro # G202646812


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.19 in
Temper
T6
Standards
ASTM B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12664_18_18
Zoro #
G202646812
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width and Length
18 in x 18 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.19 in
Width Tolerance
+0.125 in/0 in
Overall Width
18 in
Overall Length
18 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Alloy Type - Aluminum
7075
Finish
Unpolished
Tensile Strength
76,000 psi
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Thickness Tolerance
+/-0.006 in
Typical Tensile Strength (PSI)
83,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Material Grade
7075
Mechanical Finish
Mill
System of Measurement
Inch
Shape Type
Sheet
Heat Treatable
Heat Treatable
Brinell Hardness
150 BHN
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Rockwell Hardness
87

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.006 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.