Zoro Homepage

Banana Jack, Red, 20 A

  • Mfr # 5TWZ1

  • Zoro # G2016271


product price: $3.75
/ea

Key Features

Length
1-7/8"
Color
Red
Max Amps
20A
Features
Converts Sheathed Plug to Bare Plug
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TWZ1
Zoro #
G2016271
UPC #
190735532737
Country of Origin
China

Dimensions

Length
1-7/8"

Details

Item
Banana Jack to Plug Adapter
Color
Red
Max Amps
20A
Features
Converts Sheathed Plug to Bare Plug
Body Material
Nylon
Hands Free Voltage
600V AC
Operating Temp.
14 to 131 Degrees F
Standards
CE
Hand Held Voltage
33V AC/70V DC
Contact Finish
Nickel Plated
Max. Amps
20 A
Contact Material
Beryllium Copper/Brass
Spring Material
Beryllium copper

Description

Banana Jack to Plug Adapter, Max. Amps 20 A, Color Red, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 600V AC, Standards CE, Features Converts Sheathed Plug to Bare Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.