Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Aluminum, 6061, 3/4 x 8 In, 6 Ft

  • Mfr # 61F.75X8-72

  • Zoro # G6401333


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.75 in
Temper
T651
Width Tolerance
+/-0.054 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X8-72
Zoro #
G6401333
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width Tolerance
+/-0.054 in
Width and Length
8 in x 72 in
Length Tolerance
+/-6 in
Length
72"
Width
8"
Thickness (Decimal)
0.75 in
Overall Width
8 in
Overall Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Alloy Type
6061
Type
Corrosion Resistant
Hardness Scale
BHN
Standards
AMS-QQ-A-200, ASTM B221
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Unpolished
Thickness Tolerance
+/-0.010 in
Typical Hardness
95
Tensile Strength
45,000 psi
Gauge
0.75 in
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Material Grade
6061
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Heat Treatment
Tempered
Shape
Plate
Shape Type
Plate
Appearance
Plain
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Maximum Temperature
300 Degrees F
Elongation
13 %
System of Measurement
Inch
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.075 in
Coating
Plain

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.