Basketweave Belt, Brn, Size 40 In, Leather

  • Mfr # 53A 040

  • Zoro # G3982346


product price:  $33.62
/ea

Key Features

Color
Brown
Material
Leather
Fits Waist Size
40 in
Includes
Solid Brass Buckle
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53A 040
Zoro #
G3982346
UPC #
730745531575
Country of Origin
Unknown

Dimensions

Fits Waist Size
40 in
Width
1 3/4 in
Maximum Waist Size
40 in

Details

Item
Basketweave Belt
Color
Brown
Material
Leather
Includes
Solid Brass Buckle

Description

Basketweave Belt, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 40 in, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.