Work Belt, Black, Size 50 In, Leather
Mfr # 213 BLACK 050
Zoro # G3982790
product price:Â $28.96
/eaKey Features
Color
Black
Material
Leather
Width
1 1/2 in
Fits Waist Size
50 in
Includes
Solid Brass Nickel Plated Buckles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
213 BLACK 050
Zoro #
G3982790
UPC #
730745213617
Country of Origin
Unknown
Dimensions
Width
1 1/2 in
Fits Waist Size
50 in
Maximum Waist Size
50 in
Details
Item
Work Belt
Color
Black
Material
Leather
Includes
Solid Brass Nickel Plated Buckles
Description
Work Belt, Belt Material Leather, Buckle Material Nickel Plated Brass, Width 1 1/2 in, Maximum Waist Size 50 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.