Zoro Select
Beveled Beaker, 250mL, Stainless Steel
Mfr # 80250
Zoro # G4671974
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8 oz
- Labware Capacity - Metric 250 mL
- Color Silver
- Labware Basic Material Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT 1000mL Tri-Pour Beakers, PK100 (PB5935-1K0)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- Zoro Select Labware