Zoro Select

Blade Connector, Black/White, 20A


product price: $27.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 20 A
  • Voltage 125VAC
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Receptacle Configuration 5-20R
  • NEMA Plug Configuration - Plugs and Receptacles 5-20R
See all product information

Product Information

Dimensions

Cord Size 0.245 in to 0.655 in
For Minimum Cable Diameter 0.25 in
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG
Overall Length 2.95 in
For Maximum Cable Diameter 0.66 in
Width 1.52 in
Display Size Standard Sized Product
Height 1.38 in
Length 2.95 in

Details

Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 20 A
Voltage 125VAC
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration 5-20R
NEMA Plug Configuration - Plugs and Receptacles 5-20R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/White
Grade - Plugs and Receptacles Industrial
Antimicrobial No
Amps 20
Power Indicator No
Item Straight Blade Connector
Standards NEMA WD-1, NEMA WD-5, UL 498
Material Nylon
Special Features Dust Resistant
IP Rating Not Rated
Corrosion Resistant No
Color Black/White
Grade Industrial
Phase Single
Key Resistance Properties Chemical Resistance / Chemical Resistant / GRAINGER APPROVED, Chemical Resistance / Impact Resistant / GRAINGER APPROVED
Minimum Operating Temperature -40 Degrees C
Housing Material Nylon
Housing Color Black, White
Market Commercial, Industrial
For Location Indoor
Shrouded Yes
Resistance Properties Chemical Resistance
Power Indicating Light No
For Environment Dry
Wire Connection Type Screw Terminals
Current Rating 20 A
Grounding Grounded
Voltage Rating 125V AC
Maximum Operating Temperature 75 Degrees C
Grounding Style Grounding
NEMA Configuration 5-20
Connectivity Screw Terminals
Material - Mounting Hardware Cord Mounted
Application Extra Heavy Duty Industrial Grade
Style Extra Heavy Duty
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Type Plug
Amperage Rating 20 A
Insulation Insulated Body
Item Type Tech-Spec Triple Gripper
Nema Rating 5-20P
Cord Range 0.300"-0.655"
Number Of Conductors 3-Wire Grounding
Series Industrial
Conductor Range #14 AWG to #10 AWG
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.

Description

Straight Blade Connector, Current Rating 20 A, Housing Color Black, White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Industrial, Grounding Grounded, Housing Material Nylon, IP Rating Not Rated, Market Commercial, Industrial, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.