Shop All Straight Blade Connectors
Zoro Select
Blade Connector, Transparent, 20A, Hospital
Mfr # 8369T
Zoro # G4439009
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Zoro Select
- MFR # 8369T
- Zoro # G4439009
- UPC # 781786673595
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.655 in |
For Minimum Cable Diameter | 0.3 in |
For Maximum Cable Diameter | 0.66 in |
Details
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Clear, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Impact Resistant, Moisture Resistant, Voltage Rating 125V AC, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.3 in, Grade Hospital Grade, Housing Material Nylon, Polycarbonate, IP Rating Not Rated, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 6C 620 SKT PLUG (PT06J106S)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124-305111)
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- Zoro Select Straight Blade Connectors